![sat65mr16led40d4k12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268271611.jpg?preset=medium)
SATCO LIGHTING S9498 6.5W 12V 4000K MR16 GU5.3 Base Dimmable LED Lamp - 40° Beam Spread, Cool White
Description
6.5 watt; LED MR16 LED; 4000K; 40' beam spread; GU5.3 base; 12 volt AC/DC.FEATURES:• Silver back MR16 reflector• Direct replacement for 50watt Halogen lamps• Approved for enclosed fixtures• Dimmable
Specifications
Brand Name | Satco Products | Item Name | MR16 Reflector LED Lamp |
Type | MR | Designation | 6.5MR16/LED/40'/40K/12V |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 6.5 W | Lumens | 500 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 2510 cd | Voltage Rating | 12 V |
Bulb Color/Finish | Silver Back | Dimmable | Yes |
Diameter | 2 in | Maximum Overall Length | 1.78 in |
UPC | 045923094989 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |