![phi7mr16ledf253000dimaf2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11700001.jpg?preset=medium)
SIGNIFY 457457 LAMP LED MR16 7W F253000K DIM 457457
Description
Dimmable LED lamp for indoor use only. 25° beam angle.
Specifications
Brand Name | Philips Lighting | Sub Brand | EnduraLED™ |
Item Name | MR16 Reflector LED Lamp | Type | Flood |
Designation | 7MR16/F25 3000 DIM AF2 | Bulb Shape | MR16 |
Bulb Base | GU5.3 Bi-Pin | Power (Wattage) | 7 W |
Lumens | 440 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Center Beam Candle Power | 2200 cd | Voltage Rating | 12 V |
Amperage Rating | 650 mA | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | -4 to 104 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 50.5 mm |
Maximum Overall Length | 50.5 mm | Application | Indoor |
UPC | 046677457457 |