![phi7mr16ledf35830dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703822.jpg?preset=medium)
PHILIPS LIGHTING 461590 7W 12V 3000K 500LM MR16 GU5.3 Base Dimmable LED Lamp, White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Designation | 7MR16/LED/F35/830/DIM AF2 10/1 | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 1350 cd | Bulb Color/Finish | Frosted |
Dimmable | Yes | Standards | Energy Star Certified |
Application | For Accent and Downlighting | UPC | 046677461591 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6110 - UNIT = 6110 |