![phi85mr16led830f35dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294022677.jpg?preset=medium)
PHILIPS LIGHTING 533190 8.5W 12V 3000K MR16 GU5.3 Base Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Dimmable | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Sealed Beam | Designation | 8.5MR16/LED/830/F35/DIM 12V 10/1FB |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 8.5 W | Lumens | 620 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Soft White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 1700 cd |
Voltage Rating | 12 VAC | Amperage Rating | 960 mA |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 100 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 2 in | Height | 1.8 in |
Application | For Accent Lighting | UPC | 046677533199 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |