
SATCO LIGHTING S11580 5.5W 120V 5CCT PAR20 Dimmable LED Lamp
Description
5.5 Watt PAR20 LED; Medium Base; Silver Finish; CCT Selectable; 120 Volt; 25 Degree Beam Angle
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | PAR20 Reflector LED Bulb | Type | Premium, Small |
Bulb Shape | PAR20 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 5.5 W | Lumens | 500 lm |
Color Temperature | 2700/3000/3500/4000/5000 K | Average Life | 25000 hr |
Light Color | Warm White to Natural Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 25° | Center Beam Candle Power | 1255 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Polycarbonate | Bulb Color/Finish | Clear/Silver |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 2.48 in |
Maximum Overall Length | 3.19 in | Environmental Conditions | Enclosed Fixture Rated |
Standards | cULus Listed, FCC Compliant, Lawful for Sale in California, RoHS Compliant, T20 Compliant | Application | Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor |
UPC | 045923115806 |
Packages
1 - UNIT - 1 | 24 - Unit - 24 |