PHILIPS LIGHTING 454694 12.5W Philips Single Optic Dimmable PAR30L LED Lamp, 35 Degree, 2700 Kelvin
Description
Philips single optic dimmable LED lamp. White lamp. With AirFlux technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | 12.5PAR30L/F35 2700 DIM SO | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Power (Wattage) | 12.5 W |
Lumens | 850 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 2400 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 91.44 mm | Maximum Overall Length | 116.84 mm |
UPC | 046677454692 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |