Abbotsford
sat155par38led5cctfl

SATCO LIGHTING S11591 15.5W 120V 5CCT PAR38 Dimmable LED Lamp

Price $18.50 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11591

Description

15.5 Watt PAR38 LED; Medium Base; Silver Finish; CCT Selectable; 120 Volt; 40 Degree Beam Angle

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type PAR
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 15.5 W Lumens 1400 lm
Color Temperature 2700/3000/3500/4000/5000 K Average Life 25000 hr
Light Color Warm White to Natural Light Color Rendering Index (CRI) 90
Beam Angle 40° Center Beam Candle Power 1758 cd
Voltage Rating 120 V Frequency Rating 60 Hz
Material Polycarbonate Bulb Color/Finish Clear/Silver
Dimmable Yes Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 120 W Diameter 4.76 in
Maximum Overall Length 5.12 in Environmental Conditions Enclosed Fixture Rated, Wet Location Rated
Standards cULus Listed, FCC Compliant, Lawful for Sale in California, T20 Compliant, RoHS Compliant Application Indoor and Outdoor Lighting
UPC 045923115912

Packages

1 - UNIT - 1 12 - UNIT - 12