PHILIPS LIGHTING 454728 13W 120V 2700K 900LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, Warm White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | 13PAR38/F25 2700 DIM SO | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 900 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Center Beam Candle Power | 5300 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 5.4 in | UPC | 046677454722 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |