![sat22wledhp827120e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335373860.jpg?preset=medium)
SATCO LIGHTING S49671 22W 100V-277V 2700K Hi-Pro Series LED HID Replacement
Description
Satco's 22-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Item Name | LED Bulb |
Type | Economy Hi-Pro | Designation | 22W/LED/HP/827/100-277V/E26 |
Bulb Base | Medium | Power (Wattage) | 22 W |
Lumens | 2860 lm | Color Temperature | 2700 K |
Average Life | 35000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 100 V | Amperage Rating | 0.24 A |
Material | Polycarbonate | Bulb Color/Finish | Clear/White |
Dimmable | No | Temperature Rating | -22 °F |
Environmental Conditions | Damp Wet Location Rated | Standards | IP65 |
Application | For Indoor/Outdoor | UPC | 045923496714 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |