![sat45ap32ledcct120e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326165592.jpg?preset=medium)
SATCO LIGHTING S13164 45W 100V-277V 3CCT Hi-Pro Series A-Plus 32 LED Lamp
Description
Satco's newest additions to the Hi-Pro LED family provides up to 85% in energy savings, and advanced features. CCT and wattage selectable capability means more versatility and custom-tailored light for specific applications. Designed to produce high-output light with over 300 degrees of illumination, these lamps are perfect for commercial bollard fixtures, post-top lighting and high ceiling applications, to name a few. A smaller jacket size and base up, down or horizontal use makes this our most versatile "A" lamp to date.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Bulb |
Type | Type A | Designation | 45W/AP32/LED/CCT/100-277V/E26 |
Bulb Shape | AP32 | Bulb Base | Medium |
Power (Wattage) | 45/22 W | Lumens | 3060 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Light Color | Cool White/Warm White | Beam Angle | 280° |
Voltage Rating | 100 V | Amperage Rating | 0.220 - 0.079 A |
Material | Polycarbonate | Bulb Color/Finish | Frost/White |
Dimmable | Yes | Temperature Rating | -22 °C |
Incandescent Equivalent Wattage | 300 W | Environmental Conditions | Damp Wet Location Rated |
Application | For Indoor/Outdoor | UPC | 045923131646 |
Packages
1 - UNIT - 1 |