Abbotsford
sat45wledcct120ex39

SATCO LIGHTING S23141 45W/36W/27W 100-277V 3CCT Hi-Pro Series LED HID Replacement

Price $73.89 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23141
Documents Documents

Description

The newest generation of the popular Hi-Pro commercial LED lamps provides up to 80 percent in energy savings and brings advanced features allowing them to adjust to more applications. The CCT Wattage selectable capability built into each lamp menas more versatility and custom-tailed light to many more venues. Designed to deliver clean, efficient LED lighting at 360 degrees from higher fixtures. This lamp is perfect for gymnasiums, factory floors, health clubs, warehouses and any venue where high ceilings require high-lumen, safe, superior light output.

Specifications

Brand Name NUVO Lighting Item Name LED Bulb
Type Corncob Designation 45W/LED/CCT/100-277V/EX39
Bulb Base Extended Mogul Power (Wattage) 45/36/27 W
Lumens 3780 lm Color Temperature 3000 K
Average Life 50000 hr Light Color Cool White/Warm White
Beam Angle 300° Voltage Rating 100 - 277 V
Amperage Rating 0.5 A Material Plastic
Bulb Color/Finish Gray/White Dimmable Yes
Temperature Rating -40 °C Environmental Conditions Damp Wet Location Rated
Standards IP64 Application For Indoor/Outdoor
UPC 045923231414

Packages

1 - UNIT - 1
Customers who bought this item also bought