SATCO LIGHTING S39397 120W 120V 5000K Hi-Pro Series LED HID Replacement Lamp
Description
Satco's 120 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear base with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | HID Replacement, Universal |
Bulb Overall Shape | Corn Cob | Bulb Base | Mogul Extended |
Power (Wattage) | 120 W | Lumens | 17160 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 300° | Voltage Rating | 277 V |
Frequency Rating | 50 Hz | Material | Aluminum,Plastic |
Bulb Color/Finish | Natural Light | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 750 W, 600 W HID, 200 W |
Diameter | 4.72 in | Maximum Overall Length | 10.34 in |
Standards | CEC Lawful for Sale in California, cULus Wet | UPC | 045923303975 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |