![sats39390](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297584961.jpg?preset=medium)
SATCO LIGHTING S39390 18W 100-277V 5000K Hi-Pro Series LED HID Replacement Lamp
Description
Satco's 18 watt LED HID replacement lamp with medium base, for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. Ballast bypass, direct wire only. With its high lumen output, this lamp provides 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Corncob |
Bulb Shape | Corncob | Bulb Base | Medium |
Power (Wattage) | 18 W | Lumens | 2400 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Material | Aluminum,Plastic |
Dimmable | No | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 120 W | Diameter | 2.38 in |
Maximum Overall Length | 5.69 in | Standards | cULus Listed, IP65 |
UPC | 045923303906 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |