![sats39752](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297594421.jpg?preset=medium)
SATCO LIGHTING S39752 60W 100-277V 5000K Medium Base Non-Dimmable LED HID Replacement, Natural Light
Description
The third generation of multibeam lamps offer improved efficiency, performance, and installation versatility. With an impressive 140 lumens per watt, a redesigned and more efficient heat sink, and an optional PIR motion sensor, the multibeam grabs more energy-saving than ever. The unique adjustable light panels allow for installation at beam angles of 260, 150 or 120 degrees. The panels may be adjusted individually in any direction for maximum beam control. The GEN3 multibeam is part of Satco's robust line of commercial multibeam lamps.
Specifications
Brand Name | NUVO Lighting | Item Name | HID Replacement LED Lamp |
Type | Non-Dimmable | Bulb Overall Shape | Corn Cob |
Designation | 60W/LED/HID/MB-G3/50K/100-277V | Bulb Base | EX39 Mogul |
Power (Wattage) | 60 W | Lumens | 8400 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 120°, 150°, 260° | Voltage Rating | 100 - 277 V |
Frequency Rating | 50/60 Hz | Material | Aluminum,Steel,Thermo Plastic |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | -20 to 65 °C | Incandescent Equivalent Wattage | 500 W |
Diameter | 4.13 in | Height | 9.8 in |
Width | 9.3 in | Maximum Overall Length | 7.76 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, Damp Location Rated, DLC Listed, IP64 Rated, RoHS Compliant |
Application | For Enclosed Fixture and Damp Locations | UPC | 045923397523 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |