![phi150ccled840lsex39g2bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198735106.jpg?preset=medium)
SIGNIFY 564096 150W 120-277V Corn Cob HID Replacement Lamp
Description
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Designation | 150CC/LED/840/LS EX39 G2 BB 3/1 | Power (Wattage) | 150 W |
Voltage Rating | 120 V | Diameter | 4.02 in |
Height | 10.551 in | Width | 4.370 in |
UPC | 046677564094 |
Packages
3 - UNIT - (3) |