
SIEMENS CANADA BBKQR1 Breaker Mount Kit Single QR2P/3P
Description
P2, Branch Breaker Kit, 2P/3P, 225A, Type QR
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | P2 Power Distribution Lighting Panel | Type | Low Voltage, 3-Phase |
Voltage Rating | 240 VAC | Amperage Rating | 225 A |
Frequency Rating | 60 Hz | Number of Poles | 2 |
Mounting | Horizontal | Includes | Branch Breaker Strap kit |
Standards | REACH Compliant, WEEE (2012/19/EU), UL 67 | UPC | 804766162145 |
Packages
1 - UNIT - 1 |