Abbotsford
lutdvrf6lwh

LUTRON DVRF-6L-WH 1-Pole 3-Way Caseta Diva Smart Dimmer, White

Price $94.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-6L-WH
Documents Documents

Description

Lutron Diva Smart Dimmer Switch for Caseta Smart Lighting.FEATURES:- Simple intuitive design that matches existing paddle switches- Easy precise dimming with soft-glow light bar- Works with existing wiring (no neutral required)- Flexible 3-way/multi-location control capability with wired and wireless options• Key applications: kitchen, living room, diningroom and bedroom


Lutron’s most popular dimmer is now smart; matches existing Diva LED+ dimmer switches in the home

Works with 150W LED bulbs or 600W incandescent bulbs; Neutral not required

Lutron Clear Connect doesn’t rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)

Tap buttons for full on/off; adjust slider to dim or brighten light level

Preset allows you to turn your lights on to your preferred predetermined level

Soft-glow light bar provides easy and precise dimming control

Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately)

Use with a mechanical switch or a DVRF-AS accessory switch to create a 3-way application

Add a smart hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more

Control at the wall, with a Pico smart remote, with a phone, or voice assistant (smart hub required for phone and voice assistant control)

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Smart Dimmer Switch Type Paddle Actuator
Power Rating 600 W Number of Poles 1
Material Plastic Color/Finish White
Connection Type Wire Leads Operating Temperature 0 degrees C
Mounting Wallbox Application For Caseta Smart Lighting
UPC 784276302692

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought