Abbotsford
lutdvrfaswh

LUTRON DVRF-AS-WH 3-Way Claro Smart Accessory Switch - Multi-Location, White

Price $37.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-AS-WH

Description

The new Claro smart accessory switch allows you to expand the use of your existing Diva smart dimmer switch for Caséta smart lighting (DVRF-6L-WH-R, sold separately) and its advanced LED+ dimming technology to create 3 way and multi-location applications. Control one light from two locations using the dimmer (sold separately) to dim and the accessory switch for on/off switching control. Add up to 10 accessory switches to control in a multi location application. Tap the switch once for your favorite light level, set by your Diva smart dimmer, and twice for full brightness. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold for 30 second delayed fade-to-off. No neutral required, wallplate sold separately.


For on/off use with DVRF-6L-WH (Diva dimmer switch for Caseta) or DVRF-5NS-WH (Claro smart switch for Caseta) in wired 3-way and multi-location applications (with up to 10 accessory switches); not for standalone use

With the Diva smart dimmer, single tap the accessory switch for preset slider light level, double tap for full on, and press and hold for a slow fade to off

Does not require a neutral wire

Seamlessly match the style of the Diva smart dimmer and Claro smart switch for a consistent look throughout the home

Smart Hub allows Caséta to connect with Alexa, Apple HomeKit, the Google Assistant, Ring, Serena Shades, SONOS, and more

Control at the wall, with a Pico smart remote, or with your phone (smart hub required for phone control)

Does not count towards device limit count on your smart hub

Not for use with original Caséta dimmer or switches

Can work on either line or load side of a 3-way or multi-location application

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Smart Accessory Switch Type 1-Gang
Voltage Rating 120 V Material Metal,Plastic
Color/Finish White Connection Type Wire Leads
Operating Temperature 0 °C Dimensions 2.94 in
Mounting Wallbox Application Accessory Switch
UPC 784276302753

Packages

1 - UNIT - 1 24 - UNIT - 24