![lutrrd8sdvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159983.jpg?preset=medium)
LUTRON RRD-8S-DV-WH 8Amp 120V-277V 1/10HP RadioRA 2 Maestro 2-Wire Electronic Switch, White
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Electronic Switch | Type | Dimmers and Switches |
Voltage Rating | 120 - 277 V | Number of Poles | 1 |
Material | Plastic, Metal | Amperage Rating | 3/8 A |
Frequency Rating | 50/60 Hz | Power Rating | 831 - 2216 W |
Terminal Connection | Screw | Color | White |
Dimensions | 2.94 in W x 4.69 in H | Mounting Type | Wallbox, Wall Duct, Screw |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, NOM Certified, FCC Compliant |
UPC | 027557869263 |
Packages
1 - UNIT - 1 |