Abbotsford
lutrrdw3brlwh

LUTRON RRD-W3BRL-WH 3-Button Radiora2 Wall Mount with Raise/Lower Keypad, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W3BRL-WH
Documents Documents

Description

RadioRA 2 wall-mount designer keypad provide homeowners with a simple and elegant way to operate lights, shades/draperies, motorized screens, and many other devices. Feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.


Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Require 120–277 V and have wire lead connections; Neutral required

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust backlight brightness through Lutron Designer software

RA 2 Wall Mount Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron

Green LED indicator lights and backlights are on each large, easy-to-operate button to help locate in low light conditions; active buttons light up brighter

RA 2 Wall Keypads and coordinating Claro wall plates are available in 10+ colors (wall plate sold separately)

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the Radio RA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Wall Keypad Material Metal,Plastic
Color White Standards UL, CSA, NOM, FCC, IC, COFETEL, ANATEL
Application Lighting,Shade UPC 027557772099

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought