Abbotsford
paswnrl43wh

PASS & SEYMOUR WNRL43WH radiant® Sleep/Wake Wireless Smart Switch with Netatmo, White

Price $79.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL43WH
Documents Documents

Description

Use this battery-operated smart light switch to control the Wake/Sleep full lighting scenes with one touch. Position near a nightstand or the door of an en suite bathroom for convenient morning and nighttime control. Add to any wall, no wires or tools needed, then program it easily within the app. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, smart dimmer switches and smart outlets to build a solution that fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Type 1-Gang, Sleep/Wake, Wireless
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Color White
Finish Matt Mounting Type Box
Standards cULus Listed, FCC Approved, IC, RoHS Compliant, UL Listed Application Residential
UPC 785007289701

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960