
PASS & SEYMOUR WWRL10LACACCV2 120V radiant Smart Switch Wi-Fi, Light Almond
Description
The Smart Switch, Wi-Fi enables you to control your lights, and even set scenes and schedules, from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Wi-Fi Smart Switch | Type | 3-Way |
Voltage Rating | 120 | Number of Poles | 1 |
Material | Polycarbonate | Amperage Rating | 15 A |
Frequency Rating | 60 Hz | Power Rating | 1800 W |
Lamp Type | Incandescent/Halogen | Ballast Load | 15 A |
Terminal Connection | 14 AWG Wire | Color | Light Almond |
Dimensions | 1.77 in W x 1.53 in D x 4.17 in H | Standards | cULus Listed, UL508 Listed, CSA C22.2 No. 14-13, NEMA WD-1 and WD-6, FCC Class B Part 15, OCF Certified, IEEE 802.11 Certified, RoHS Compliant |
Application | For Residential and Light Commercial Applications | UPC | 785007232981 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |