![lutmrf2s8sdvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162591.jpg?preset=medium)
LUTRON MRF2S-8S-DV-WH 120V Maestro Wireless Switch (8 A Lighting, 3 A Fan), White
Description
Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
Specifications
Brand Name | Lutron | Sub Brand | Vive Maestro Wireless |
Item Name | Remote Control Switch | Type | Multi-Location, 1 NO |
Voltage Rating | 120 - 277 V | Control | Push Button |
Number of Poles | 1 | Amperage Rating | 8/3 A |
Lamp Type | Incandescent/Halogen/CFL | Operation Mode | Push Button, Tap Switch |
Terminal Type | Screw | Material | Plastic, Metal |
Color | White | Finish | Matte/Enamel Painted |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, FCC Certified, ICC Certified | Application | For Lighting Control |
UPC | 784276148658 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |