Abbotsford
lutpj24bgwhp01

LUTRON PJ2-4B-GWH-P01 Pico 4-Button Family Room Scene Keypad, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-P01
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico Remote control; Gloss Finish

Features 4 buttons, 3 customizable scenes and an off button, with pre-engraved “Family Room” text (Bright, Entertain, Movie, Off); Each button can be customized with specific lights/shades (Lutron system required)

Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Unlock additional benefits when paired with a Lutron system

Mount on almost any wall surface with a wall mount bracket (PICO-WBX-ADAPT) to add a 2nd “switch” anywhere you need it – no cutting holes or pulling wire required (easy wireless 3-way)

Provides control of multiple Lutron smart dimmers/switches and wireless shades in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Uses Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within your Caséta, RA2 Select, RadioRA 3, HomeWorks or Lutron Wireless Shade systems

Remote has 10-year battery life (CR2032 battery included)

Available in four (4) gloss and three (3) satin textured finishes; Multiple engraving options available

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Remote
Material Plastic, Metal Color White
Finish Gloss Dimensions 2.6 in L x 1.3 in W x 0.31 in D
Warranty 10 yr Battery Includes (1) CR2032 Battery
Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant Application For Lighting Control
UPC 784276240246

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought