
W H BRADY 0.5 inch x 21 ft BMP21 Plus Series Indoor/Outdoor Vinyl Label, Red
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.PRODUCT FEATURES:- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors - Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases - Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime - All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Item Name | Label |
Type | Non-Reflective, Thermal Transfer | Material | B-595 Vinyl |
Color | Red | Length | 21 ft |
Width | 1/2 in | Thickness | 0.004 in |
Series/Model | R4400/BMP21 Plus | Adhesive Type | Acrylic |
For Use With | BMP® 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker | Application | Arc Flash Labels, Arrow Tape, General and Industrial ID, Laboratory ID, Panel Labeling, Pipe and Valve Marking, Rating Plates, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking |
UPC | 662820966494 |
Packages
1 - UNIT - 1 |