Abbotsford
bram21750499

W H BRADY M21-750-499 Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White

Price $55.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-750-499

Description

Label for BMP®21 mobile printer, ID PAL® LABPAL® label printer. Nylon black ribbon on white tape.


Application Versatility – Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types

Engineered Performance – Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents

Irregular Surfaces – Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy

Certifications – UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Nylon
Length 4.88 m Width 19.05 mm
Adhesive Type Permanent Acrylic Thickness 0.006 in
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized Application Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Voice & Data ID
UPC 662820899655

Packages

1 - UNIT - 1
Customers who bought this item also bought