Abbotsford
mil48228302

MILWAUKEE TOOL 48-22-8302 PACKOUT™ Cooler

Price $99.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8302

Description

The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Cooler has an impact-resistant molded base that you can connect with other PACKOUT™ system components via integrated locking cleats. The leak-proof food grade liner and dual layer insulation ensure that the cooler holds ice for up to 24 hours. We constructed the durable jobsite lunch cooler with tear-resistant 1680D ballistic material, heavy duty zippers, and all-metal hardware so it can withstand harsh jobsite environments. The heavy duty cooler features an integrated tape measure clip that also works as a bottle opener and 4 storage pockets, allowing you to carry your food, beverages, and personal items to the job site each day. Our PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.


Part of the PACKOUT™ modular storage system

Holds ice for up to 24 hours

Impact resistant polymer base

Food grade leak-proof liner

Tape measure clip also works as bottle opener

Tear Resistant ballistic material construction

All metal hardware

5 Storage compartments

No sweat exterior

INCL padded shoulder strap

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Jobsite Lunch Cooler Type Impact-Resistant, Double Insulated
Ice Retention 24 hr Material 680D Ballistic Polyester
Body Color Black/Red Number of Compartments 5
Closure Type Zipper Height 16.8 in
Width 14.6 in Depth 9.8 in
Includes Padded Shoulder Strap Application To Carry Food and Beverages
UPC 045242531691

Packages

1 - UNIT - 1
Customers who bought this item also bought