Abbotsford
klnaepjs3

KLEIN TOOLS AEPJS3 Bluetooth Jobsite Speaker with Magnet and Hook

Price $112.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:AEPJS3
Documents Documents

Description

This Klein Tools Bluetooth® speaker is a portable, mid-sized speaker designed to provide high-quality sound, making it easier to enjoy listening to music or favorite podcasts. This Jobsite Speaker also duals as a power bank, charging common mobile devices like cell phones or earbuds, and other smaller USB jobsite accessories such as headlamps or fans. Versatile mounting options include embedded magnets for strong magnetic mounting and an integrated hook for hanging on nails or screws. Broadcast Mode connects up to four additional Klein Tools Cat. No. AEPJS3 speakers, ensuring coverage across the entire jobsite.


Rugged portable Bluetooth® speaker offers powerful, crisp sound

20-Hour run time

Charge smart phones, tablets and other small devices via USB-A and USB-C ports

Connects wirelessly via Bluetooth 5.1 up to 100-Feet (30 m)

Broadcast Mode allows pairing up to four additional AEPJS3’s together within 30-Feet (9 m) of each other

Built-in microphone allows for hands-free calling via voice control

Versatile mounting options with embedded magnets and integrated hook

Rechargeable Bluetooth® speaker charges in 3 hours or less, using the included 39-Inch (99 cm) long USB-A to USB-C cable

Drop protected up to 6.6-Feet (2 m)

IP54 rated: dust and water resistant

Specifications

Brand Name Klein Tools Sub Brand Bluetooth®
Item Name Jobsite Speaker with Magnet and Hook Type Wireless
Loudness >=80 dB at 1 - 2 kHz Wireless Connectivity Bluetooth
Color Orange/Black Dimensions 5.46 in L x 2.34 in W x 5.39 in H
Frequency Rating 180 Hz - 13 KHz Battery Life 20 hr
Material Polycarbonate/Thermoplastic Polyurethane Degree of Protection IP54
Includes Aux Cable, USB-C Charging Cable, Instruction Manual Standards CE Certified, FC, BC Approved
Application For Indoor/Outdoor UPC 092644692437

Packages

1 - UNIT - 1