
ABB 600-6000Amp 3-Pole SACE Tmax T6N Molded Case Circuit Breaker
Description
3 pole, 600 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | 35 kA at 480 V |
Amperage Rating | 600 A | Voltage Rating | 600 VAC/VDC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Trip Range | 3000 - 6000 A | Phase | 3 |
Actuator | Toggle | Frame | 600A, 800A |
Trip Type | Thermal Magnetic, Electronic LI | Dimensions | 8.26 in W x 4.07 in D x 10.55 in H |
Standards | UL 489 Listed, CSA Certified | Application | For power distribution applications |
UPC | 804325329613 |
Packages
1 - UNIT - 1 |