
SIEMENS ECPLD1 PADLOCK DEVICE FOR 1P
Description
Next Gen P1/Original P1/P2/P3/S5/SPP6, Padlocking Device, 1P, Type BL/BLF/BE/BAF
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Padlocking Device | Type | Thermal Magnetic |
Dimensions | 5.1 in L x 12.9 in W x 3.7 in H | For Use With | P1/P2/P3/S5/SPP6 Panelboards, Type BL/BLF/BE/BAF Frames |
Standards | UL 489 | Application | For Electrical Distribution and Control |
UPC | 783643454828 |
Packages
1 - UNIT - 1 |