![sieecpld2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776173.jpg?preset=medium)
SIEMENS CANADA ECPLD2 Siemens Circuit Breaker Padlocking Device for Double Pole and Quadplex Breaker
Description
Padlocking device for used with 2-pole type QP, QAF, QPF, QT triple or quadplex main circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Padlocking Device | Type | Handle Lock |
Dimensions | 2 in L x 3 in W x 1 in H | For Use With | 2 in Quad 2-Pole 150 - 225 A Breakers |
Standards | UL 489 Listed | Application | Electrical Distribution |
UPC | 783643454835 |
Packages
3 - UNIT - (3) |