
SIEMENS CANADA ECQL1 1 Pole Handle Lock For Q Series Single Pole, Black
Description
This Seimens Lock is used for holding breaker in "ON" or "OFF" position. Not a lockout/tagout device. It does not affect breaker functionality. Designed for Circuit Breakers: Type QP, BL, BQ, BQXD. Handle blocking device For use on Siemens or Murray breakers Blocks a handle in the "ON" or "OFF" position Does not affect breaker functionality.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Handle Blocking Device | Type | Plug-in |
Dimensions | 12.8 in L x 5.2 in W x 3.7 in H | Standards | UL 489 |
Application | For Electrical Distribution, Switching-Off Blocking, Switching-On Blocking | UPC | 783643465626 |
Packages
10 - UNIT - (10) |