
SIEMENS CANADA TA1E6125 110/125Amp 2/3 Pole 1-2/0 Siemens TA1E6125 Aluminum Lugs
Description
ITE TA1E6125 FRAMED BREAKER LUG
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Lug | Type | Aluminum body lugs |
Conductor Size | 3-3/0 AWG Copper, 1-2/0 AWG Aluminum | Amperage Rating | 110 - 125 A |
Material | Aluminum | For Use With | All 2, 3 Pole ED2, ED4, ED6, ED6 ETI, HED4, HHED6 Circuit Breakers |
Application | For Use With All 2, 3 pole ED2, ED4, ED6, ED6 ETI, HED4, HHED6 Breakers | UPC | 783643224902 |
Packages
1 - UNIT - 1 |