![abb1sda063412r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131667872.jpg?preset=medium)
ABB 1SDA063412R1 80-800A 3-Pole 1150VAC T Max T Moulded Case Circuit Breakers
Description
Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMD R 80-800 A
Specifications
Brand Name | ABB | Item Name | Circuit Breaker |
Series | Tmax T | Number of Poles | 3 |
Amperage Rating | 80 A | Voltage Rating | 1150 VAC/1000 VDC |
Terminal Connection | Front | Power Loss | 4.6 W |
Dimensions | 103.5 mm L x 105 mm W x 205 mm H | Standards | IEC Specified |
Application | For Cable Copper and Thermomagnetic | UPC | 804325573375 |
Packages
1 - UNIT - 1 |