
ABB 1SDA063415R1 250Amp 3-Pole 1150V 160-1600 SACE Tmax T4 Moulded Case Circuit Breaker
Description
Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMD R 160-1600 A
Specifications
Brand Name | ABB | Item Name | Molded Case Circuit Breaker |
Series | Tmax T | Number of Poles | 3 |
Amperage Rating | 160 A | Voltage Rating | 1150 VAC/1000 VDC |
Terminal Connection | Front | Power Loss | 7.4 W |
Dimensions | 103.5 mm L x 105 mm W x 205 mm H | Standards | IEC Specified |
Application | For Cable Copper and Thermomagnetic | UPC | 804325534864 |
Packages
1 - UNIT - 1 |