
ABB T5N300TW 300A 600V 3-Pole T-Max Molded Case Circuit Breaker
Description
3 pole, 300 amps rated at 600V AC, Tmax molded case circuit breaker with thermal magnetic trip device and 25kA at 480VAC interrupt current rating
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | 25 kA at 480 V |
Amperage Rating | 300 A | Voltage Rating | 600 VAC/VDC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Trip Range | 1500 - 3000 A | Phase | 3 |
Actuator | Toggle | Frame | 400A, 600A |
Trip Type | Thermal Magnetic, Electronic LI | Dimensions | 5.51 in W x 4.07 in D x 8.07 in H |
Standards | UL 489 Listed, CSA Certified | Application | For higher interrupt capacity applications |
UPC | 662019264660 |
Packages
1 - UNIT - 1 |