
SIEMENS CANADA EQ9675 100Amp Siemens 2-Poles, 22K, Breaker Replacement Maintenance
Description
Replacement main plug-in breakers for SEQ Loadcentres.
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Main Circuit Breaker | Type | EQ |
Series | EQ | Number of Poles | 2 |
Interrupt Rating | 22 kA | Amperage Rating | 100 A |
Terminal Connection | Plug-in | Mounting Type | Surface |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 3 in W x 2 in H |
Standards | UL 489 | Application | For Electrical Distribution |
UPC | 783643255388 |
Packages
1 - UNIT - 1 |