
SIEMENS CANADA BSPD3C100 100kA 3-Pole 3PH 3W BoltShield Surge Protective Device
Description
The new BoltShield BSPD provide the best protection from both externally and internally generated surges when located as close to the building distribution system as possible. For cost and space reasons many buildings only include one SPD located at the main incoming panel and do not cascade SPDs throughout the building as recommended by IEEE. The new Siemens BSPD series of SPDs, specifically designed for your commercial applications, are economical and easy to install in most panels throughout a building for the whole facility protection to be achieved.
Specifications
Brand Name | Siemens | Sub Brand | BoltShield™ |
Item Name | Surge Protection Device | Type | Low Voltage |
Voltage Rating | 208Y/120 VAC | Number of Poles | 3 |
Number of Wires | 4 | Short Circuit Rating | 100 kA |
Series/Model | BSPD | Frequency Rating | 0 - 415 Hz |
Phase | 3 | Dimensions | 71.5 mm W x 75.2 mm D x 79.5 mm H |
Mounting | Bolt-On | Environmental Conditions | 0 - 95% Non-Condensing Humidity |
Temperature Rating | -25 to 60 °C | Warranty | 10 yr |
For Use With | Panelboards | Includes | 3-Pole B-Frame Main Circuit Breaker |
Standards | cULus Listed, UL 1449 Listed | UPC | 804766955334 |
Packages
1 - UNIT - 1 |