
SIEMENS CANADA BSPD3G100 100kA 3-Pole 600V 3PH 3W BoltShield Surge Protective Device
Description
SIEMENS LOW VOLTAGE SURGE PROTECTION DEVICE (SPD). BOLT-ON SPD MODULE FOR PANEL BOARD WITH 3-POLE B FRAME MAIN CIRCUIT BREAKERS. SUITABLE FOR 600V 3-PHASE 3-WIRE VOLTAGE SYSTEMS. 100kA PER PHASE SURGE CAPABILITY.
Specifications
Brand Name | Siemens | Sub Brand | BoltShield™ |
Item Name | Surge Protection Device | Type | Low Voltage |
Voltage Rating | 600 VAC | Number of Poles | 3 |
Number of Wires | 3 | Short Circuit Rating | 100 kA |
Series/Model | BSPD | Frequency Rating | 0 - 415 Hz |
Phase | 3 | Dimensions | 71.5 mm W x 75.2 mm D x 79.5 mm H |
Mounting | Bolt-On | Environmental Conditions | 0 - 95% Non-Condensing Humidity |
Temperature Rating | -25 to 60 °C | Warranty | 10 yr |
For Use With | Panelboards | Includes | 3-Pole B-Frame Main Circuit Breaker |
Standards | cULus Listed, UL 1449 Listed | UPC | 804766955372 |
Packages
1 - UNIT - 1 |