
SIEMENS CANADA QSPD2A065P 2-Pole 120/240V 65kA QSPD Series BoltShield Residential Surge Protection
Description
SIEMENS LOW VOLTAGE SURGE PROTECTION DEVICE (SPD). PLUG-ON SPD MODULE FOR LOAD CENTER WITH 2-POLE Q FRAME MAIN CIRCUIT BREAKERS. SUITABLE FOR 120/240V 1-PHASE 3-WIRE VOLTAGE SYSTEMS. 65kA PER PHASE SURGE CAPABILITY. BLISTER PACK SHELL, RETAIL PACKAGING.
Specifications
Brand Name | Siemens | Sub Brand | Surge Protection Devices |
Item Name | Surge Protection Device | Type | Low Voltage |
Voltage Rating | 120/240 V | Number of Poles | 2 |
Number of Wires | 3 | Short Circuit Rating | 65 kA |
Phase | 1 | Mounting | Plug-On |
Includes | 2-Pole Q-Frame Main Circuit Breaker | UPC | 804766954870 |
Packages
1 - UNIT - 1 |