Abbotsford
abbos100gj03p

ABB OS100GJ03P 100Amp 3-Pole Fusible Disconnect Switch

Price $402.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:OS100GJ03P

Description

Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,100 A,Handle and shaft included,

Specifications

Brand Name ABB Type Switch
Amperage Rating 100 A Number of Poles 3
Application Low Voltage Applications UPC 888614017283

Packages

1 - UNIT - 1
Customers who bought this item also bought