
AB OZXA24 3P LUG KIT 100A FUSED (6
Description
6 lug terminal kit for use on OS100
Specifications
Brand Name | ABB | Item Name | Terminal Lug Kit |
Conductor Size | 2/0-14 AWG | Amperage Rating | 100 A |
Material | Copper/Aluminum | Series | OZX |
For Use With | OS100 Disconnect Switches | Includes | (6) Terminal Lugs, Terminal Shroud, Auxiliary Contact, Handle, Pistol Handle and Conversion Kits |
Standards | UL Listed, CSA Certified, CE, RoHS Compliant | Application | For use with disconnect switches |
UPC | 662019097831 |
Packages
1 - UNIT - 1 |