
SIEMENS HFC325NRA VBII Heavy Duty, Fused, Single Throw Safety Switch 400 A, 240 V, 3 P, Steel NEMA 3R
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Safety Switch | Type | Heavy Duty, Fused, Single Throw |
Voltage Rating | 240 V | Amperage Rating | 400 A |
Number of Poles | 3 | Number of Wires | 4 |
Operating Cycles | 6000 | Frequency Rating | 60 Hz |
Housing Material | Steel | NEMA Rating | NEMA 3R |
Temperature Rating | -20 to 120 °F Ambient | Standards | CSA C22.2 No. 4-04 |
Application | For Electrical Distribution | UPC | 887621872830 |
Packages
1 - UNIT - 1 |