![siemcs606r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340063174.jpg?preset=medium)
SIEMENS MCS606R DISCONNECT SWITCH MCS, Right Hand Disconnect Safety Switch 60 A, 600 V, NEMA 1, 3R, 12
Description
Type-MCS Switch.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Disconnect Safety Switch | Type | MCS, Right Hand |
Voltage Rating | 600 V | Amperage Rating | 60 A |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Mounting Type | Flange | NEMA Rating | NEMA 1, 3R, 12 |
Temperature Rating | -20 to 120 °F Ambient | Standards | UL 98 Listed, CSA Certified |
Application | Electrical Distribution | UPC | 783643241275 |
Packages
1 - UNIT - 1 |