Abbotsford
siefck606

SIEMENS FCK606 60Amp 600V H-Fuse Kit Single Throw

Price $422.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FCK606

Description

SIEMENS LOW VOLTAGE MCS SWITCH DISCONNECT ACCESSORY. H CLASS FUSE KIT FOR MCS SWITCH. RATED 600V (60A). WIRE RANGE: NO.14 - NO.4 AWG (CU/AL). INCLUDES LOAD BASE PLUS LINE AND LOAD FUSE CLIPS.

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name H-Fuse Kit Specifications 600 V, 60 A, 60 Hz
Type Single Throw For Use With MCS Disconnect Switch
Includes Load Base Plus Line and Load Fuse Clips Standards UL 98 Listed, CSA Certified
UPC 783643241336

Packages

1 - UNIT - 1
Customers who bought this item also bought