Abbotsford
sierhos06

SIEMENS RHOS06 DISCONNECT SWITCH Switch Operator Only Single Throw, Rotary Mechanism

Price $235.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:RHOS06

Description

Switch Operator for MCS603R,Variable Depth Rotary, Through-The-Door-Mounted, Type 1/12

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Switch Operator Only Type Single Throw, Rotary Mechanism
Voltage Rating 600 V Amperage Rating 30 - 200 A
Wattage Through-The-Door Mounting Type Through-The-Door
Temperature Rating -20 to 120 °F For Use With 30 - 100 A MCS Disconnect Switch
Standards UL Listed Application For Industrial/Indoor use
UPC 783643255791

Packages

1 - UNIT - 1