
SIEMENS MCS603R DISCONNECT SWITCH MCS, Right Hand Disconnect Safety Switch 30 A, 600 V, NEMA 1, 3, 3R, 12
Description
Type-MCS Switch.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Disconnect Safety Switch | Type | MCS, Right Hand |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Fuse Type | Class H, K, R | Wire Size | 14-4 AWG |
Connection Type | Blade | Mounting Type | Door |
NEMA Rating | NEMA 1, 3, 3R, 12 | Standards | UL 98 Listed, CSA Certified |
Application | Industrial, Construction | UPC | 783643241251 |
Packages
1 - UNIT - 1 |