
ABB EOT45U3P3-S Enclosed Disconnect Switch
Description
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 30HP. General purpose current rating 60A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Enclosed, Non-Fusible, Enclosed | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Load Rating | 15 hp at 220 - 240 VAC 3-Phase, 30 hp at 480/600 VAC |
Number of Poles | 3 | Connection Type | Screw Terminal |
Housing Material | Plastic | Degree of Protection | IP65 |
NEMA Rating | NEMA 3R, 12 | Dimensions | 103.5 mm L x 146 mm W x 200 mm H |
Includes | Selector Handle | Standards | CE Certified, CSA Certified, IEC 60947-1, 60947-3, UL 508 |
Application | Industrial Control Panel Disconnects | UPC | 804325193870 |
Packages
1 - UNIT - 1 |