
ABB OT200U03P 200A 3-Pole Switch Disconnector with Handle and Shaft
Description
NF DISCONNECT 200A 3P C/W HANDLE & SHAFT
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible, Front Operated | Voltage Rating | 600 V |
Amperage Rating | 200 A | Number of Poles | 3 |
Connection Type | Lug Terminal | Mounting Type | Base |
Degree of Protection | IP00 | NEMA Rating | NEMA 1, 3R, 12 |
Dimensions | 169.5 mm W x 82.5 mm D x 170 mm H | Includes | Handle, Shaft |
Standards | BV, CE Certified, GL, RoHS Compliant, IEC/EN 60664-1, IEC 60947-3, UL 98, CSA C22.2 NO'S | UPC | 888614013346 |
Packages
1 - UNIT - 1 |