Abbotsford
pasps60ss

PASS & SEYMOUR PS60SS 60Amp 600V Non-Fusible Safety Switch

Price $888.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS60SS
Documents Documents

Description

Non-Fusible Safety Switch, 60 Amps, 600 VAC.The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC® Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox® NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.FEATURES AND BENEFITS:• Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage.• Nonconductive, watertight, corrosion-, heat-, and impact-resistant thermoplastic enclosure ensures NEMA 4X and 12 ratings. Withstands the harshest industrial environments.• Corrosion-resistant, stainless steel captive screws speed installation, minimize risk of lost parts, and withstand abuse.• Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting without special brackets or harnesses.• Durable, stainless steel coverretaining chain makes installation and maintenance more convenient.• Heavy-duty, ergonomic switch handle meets OSHA Lockout/Tagout provisions and provides plenty of grip for sure, easy operation.• Black/red color coding and high-visibility ON/OFF markings clearly indicate status from a distance and at any visual angle.• Switch entry into the enclosure is offset to the side and sealed to provide enhanced water resistance.• Bottom and top wiring access options. No unnecessary openings to compromise water resistance.• Top mount auxiliary contact enables additional control functions or signal lights.• Certified for IP69 applications.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Safety Switch Type Non-Fusible
Voltage Rating 600 VAC Amperage Rating 60 A
Phase 3 Number of Poles 3
Number of Wires 4 Wire Size 0-18 AWG
Housing Material Thermoplastic Finish Matte
Color Gray Dimensions 5 in
Standards UL 498 Application For Industrial
UPC 785007150100

Packages

1 - UNIT - 1 160 - SKID - 160